1 x 7-7/8 in. Stainless Steel Sprinkler with Nozzle

You last purchased this on
 
Hunter Industries

1 x 7-7/8 in. Stainless Steel Sprinkler with Nozzle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hunter Industries

1 x 7-7/8 in. Stainless Steel Sprinkler with Nozzle

  • Fast #
  • Part #HI4004SS
  • Item #3754899
  • Manufacturer Part #I4004SS
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Adjustable from 50 to 360°
  • Recommended operating pressure range is 40 to 100 psi
  • Pop-up height of 4"
  • Five year warranty
  • Requires Certification

Documents


Specifications

End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Flow Rate:
28.2 gpm
Height:
7-7/8 in
Material:
Stainless Steel
Pressure - Maximum:
100 psi