127mm 360 Degree 30 psi Nozzle in Red
127mm 360 Degree 30 psi Nozzle in Red
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Red
- End Connection 1:
- Female
- End Connections:
- Female
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 127 mm
- Pressure - Maximum:
- 30 psi
- Spray Radius -:
- 360
- UL Listed:
- No