8-3/10 x 3 in. Zone Indoor Pro-c Control
8-3/10 x 3 in. Zone Indoor Pro-c Control
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Maximum station run time is 6 hours
- Two year warranty
- Stores 4 start times per program
Documents
Specifications
- Depth:
- 3-7/10 in
- Height:
- 8-3/10 in
- Width:
- 9-3/5 in