360 Degree 55 psi Nozzle in Lime Green
MP Rotator® 800 Series 360 Degree 55 psi Nozzle in Lime Green
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- HY, PRS30 and PRS40
- Collection:
- MP Rotator® 800 Series
- Color Finish Name:
- Lime Green
- Flow Rate:
- 0.98 gpm
- Pressure - Maximum:
- 55 psi
- Pressure - Minimum:
- 30 psi
- Spray Radius -:
- 360
- UL Listed:
- No