1/2 in. OD Tube Straight 316 Stainless Steel Bulkhead Union

You last purchased this on
 
Hy-Lok USA

1/2 in. OD Tube Straight 316 Stainless Steel Bulkhead Union

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hy-Lok USA

1/2 in. OD Tube Straight 316 Stainless Steel Bulkhead Union

  • Fast #
  • Part #HCBU8S316
  • Item #7572989
  • Manufacturer Part #CBU-8-S316
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME SA-479, ASME SA-182
ASTM:
ASTM A-479, ASTM A-182
Clean Bagged:
No
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
IAPMO Listed -:
No
Length:
1-13/20 in
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
1200
Minimum Temperature:
-321
NSF Certified:
No