4 in. 100 psi Pressure Gauge 1/4 in. MNPT Liquid Filled
4 in. 100 psi Pressure Gauge 1/4 in. MNPT Liquid Filled
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Quick connects to nozzle or remote reader assembly
- The built-in pitot system accurately reads flow rates where pressure may be weaker
Recommended Accessories
Specifications
- Brand Model Compatibility:
- Little Hose Monster™ HMPN175GRV, HMPN2GRV Pitotless Nozzle™
- Diameter:
- 4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Brass, Glass, Glycerin
- NSF Certified:
- No
- Pressure - High:
- 100
- Pressure - Low:
- 0