46 x 43 in. 56 gal 16 mil High-Density Valu-Plus Coreless Roll in Clear
46 x 43 in. 56 gal 16 mil High-Density Valu-Plus Coreless Roll in Clear
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Reliable and consistent
- Star-sealed bottom distributes weight evenly and creates a seal up to eight times stronger than the film itself
- Compact, coreless interleaved rolls designed for effortless one at a time bag dispensing
- Innovative "clamshell" box with E-Z identification eliminates confusion
Specifications
- Capacity:
- 56 gal
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Length:
- 46 in
- Material:
- Plastic
- Material Type:
- High Density Polyethylene
- Product Type:
- Coreless Roll
- Size:
- 43 in x 46 in
- Thickness:
- 16 mil
- Weight:
- 15.60 lb
- Width:
- 43 in