Plastic 5-1/2 in. Electrical Box Cover
Plastic 5-1/2 in. Electrical Box Cover
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- UL certified for type 3R outdoor enclosures
- Meets requirements for cold impact testing: -60° F (-51° C)
- Complies with 2020 NEC article 314.15 for damp and wet locations
- Warranty: 1-year limited
- Six inserts provided with all models that allow each model to meet multiple installations (up to 70 configurations)
- Max cord size: (2) #14 AWG or (1) #12 AWG, WP1250 (2) #14 AWG or (1) #10 AWG
- 1?8" (3 mm) thick neoprene gasket with slits for mounting screws
- Heavy-duty UV stabilized polycarbonate cover, mounting base and inserts
Documents
Specifications
- Color Finish Name:
- Clear
- Height:
- 5-1/2 in
- Material:
- Plastic