54.8m x 48mm Duct Tape in Silver
54.8m x 48mm Duct Tape in Silver
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ideal for general maintenance applications such as wrapping, sealing, weather proofing, binding and bundling
- General purpose duct tape
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Length:
- 54.8 m
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Duct Tape
- Temperature Range:
- 32 to 160 Deg F
- Thickness:
- 10 mil
- Width:
- 48 mm