1/2 in. Duratec x Female Threaded 90 Degree Elbow
1/2 in. Duratec x Female Threaded 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- D1
- End Connection 2:
- Female Threaded
- End Connections:
- D1 x Female Threaded
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- PVC
- Tool Type:
- Elbow