3/4 x 3/4 in. Female GHT x Male GHT Water Hammer Arrestor Water-Tite

You last purchased this on
 
IPS Corporation

Shock Buster™ 3/4 x 3/4 in. Female GHT x Male GHT Water Hammer Arrestor Water-Tite

This product requires certification to purchase.
Brand image
You last purchased this on
 
IPS Corporation

Shock Buster™ 3/4 x 3/4 in. Female GHT x Male GHT Water Hammer Arrestor Water-Tite

  • Fast #
  • Part #I86600
  • Item #4255448
  • Manufacturer Part #86600
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Guaranteed for the lifespan of the plumbing system
  • UPC listed
  • "AA" single fixture size
  • May be installed at any angle
  • Conforms to IPC code
  • Approved for sealed wall installations with no access panel required
  • ASSE certified to ANSI/ASSE 1010-2004 standard
  • Requires Certification

Specifications

ANSI:
ANSI/ASSE 1010-2004
ASSE Standards:
ASSE 1010-2004
Application:
Washing Machines
CARB OTC LEED Compliant:
No
Collection:
Shock Buster™
Depth:
3 in
End Connection 1:
MGHT
End Connection 2:
MGHT
End Connections:
MGHT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
GSA Approved:
No
Height:
1 in
IAPMO Listed -:
No
Maximum Temperature:
250
NSF Certified:
No
Pressure - Maximum:
250 psig
Type:
I86600
Width:
4 in