OD Compression Toilet Supply Kit in Satin Nickel

You last purchased this on
 
Jaclo Industries

OD Compression Toilet Supply Kit in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jaclo Industries

OD Compression Toilet Supply Kit in Satin Nickel

  • Fast #
  • Part #J622-72CT-SN
  • Item #2133097
  • Manufacturer Part #622-72CT-SN
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Kit contains: One Quarter Turn Straight Pattern 5/8" O.D. Compression (Fits 1/2" Copper) x 3/8" O.D. Supply Valve with Standard Cross Handle P/N 622One 20" Copper Supply Tube P/N 772One Bell Escutcheon P/N 7116One Cover Tube P/N 579
  • One Quarter Turn Straight Pattern 5/8" O.D. Compression (Fits 1/2" Copper) x 3/8" O.D. Supply Valve with Standard Cross Handle P/N 622
  • Complete Toilet Supply Kit
  • (1) Cover Tube P/N 579
  • One Bell Escutcheon P/N 7116
  • One 20" Copper Supply Tube P/N 772
  • Requires Certification
  • Lead Law Compliant


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
End Connection 1:
OD Compression
End Connection 2:
OD Tube
End Connections:
OD Compression x OD Tube
Fitting Size 1:
5/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
5/8 in x 3/8 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
20 in
NSF Certified:
No
Rigid:
No
Water Supply Connector Type:
Toilet