66 x 36 in. Acrylic Rectangle Freestanding Air Bathtub with Center Drain and J2 Basic Control in Oyster

You last purchased this on
 
JACUZZI®

Fiore™ 66 x 36 in. Acrylic Rectangle Freestanding Air Bathtub with Center Drain and J2 Basic Control in Oyster

This product requires certification to purchase.
Brand image
You last purchased this on
 
JACUZZI®

Fiore™ 66 x 36 in. Acrylic Rectangle Freestanding Air Bathtub with Center Drain and J2 Basic Control in Oyster

  • Fast #
  • Part #JFIF6636ACX2XXY
  • Item #7019846
  • Manufacturer Part #FIF6636ACX2XXY
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oyster Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • PURE AIR® bubbles provide gentle embracing massage
  • Balanced 360? balanced air flow system for a whole body experience
  • Durable high-gloss acrylic material
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
AMP:
15
ANSI:
Yes
ASME:
Yes
Bathtub Shape:
Rectangle
Bathtub Type:
Air Bath
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
60 gal
Collection:
Fiore™
Color Finish Category:
Neutrals
Color Finish Name:
Oyster
Configuration:
Whirlpool
Cord Length:
25 ft
Depth:
21 in
Drain Location:
Center
Height:
24 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Length:
65-1/2 in
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
Yes
Number of Occupants:
2
Overall Length:
66 in
Overall Width:
36 in
Tub Depth:
21 in
UL Listed:
No
Volts:
115V
Watts:
200 W
Weight:
131 lb
Width:
35-5/8 in