1 in. CC x Flared Brass Corporation Stop

You last purchased this on
 
James Jones Company

1 in. CC x Flared Brass Corporation Stop

This product requires certification to purchase.
Brand image
You last purchased this on
 
James Jones Company

1 in. CC x Flared Brass Corporation Stop

  • Fast #
  • Part #JE1930G
  • Item #4479185
  • Manufacturer Part #E1930 1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI C800
ASTM:
ASTM B62
AWWA:
AWWA C800
End Connection 1:
CC
End Connection 2:
Flare
End Connections:
CC x Flare
Inlet Service Size:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-7/8 in
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
OutletMeter Size:
1 in
Pressure - Maximum:
300 psi