Castilian 36 in. Single Vanity Cabinet, Aged Cognac

You last purchased this on
 
James Martin Vanities

Castilian 36 in. Single Vanity Cabinet, Aged Cognac

This product requires certification to purchase.
Brand image
You last purchased this on
 
James Martin Vanities

Castilian 36 in. Single Vanity Cabinet, Aged Cognac

  • Fast #
  • Part #J160V36ACG
  • Item #7867326
  • Manufacturer Part #160-V36-ACG
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Cabinets are finished inside and out, with a premium undercoat finish for superior moisture and UV resistance.
  • Dark antique brass finish hardware
  • Three drawer cabinet, U-shaped drawer on bottom to allow for storage as well as plumbing, top drawers are tip-out style
  • Drawer bottoms are lined with our signature brushed aluminum laminate
  • Multi layer 12 step hand glaze finish to prevent pealing, cracking, fading
  • Premium under-mount soft close slides on drawers
  • Cabinets purchased separately will work with your own top
  • Optional designer wood backsplash included with cabinet
  • 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
  • Requires Certification

Recommended Accessories


Specifications

AASHTO:
No
ADA Compliant:
No
ANSI:
No
ASME:
No
ASSE Standards:
No
ASTM:
No
AWWA:
No
Adjustable:
No
Adjustable Shelves:
Yes
Application:
Commercial, Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CE Approved:
No
CSA Certified:
No
Color Finish Category:
Browns
Color Finish Name:
Aged Cognac
Depth:
22-9/10 in
Door Style:
Raised Panel
Drain Included:
No
EPA Compliant:
No
ETL Listed:
No
Energy Star Compliant:
No
FM Approved:
No
FSC Certified:
No
Faucet Included:
No
Faucet Mount:
Top Mount
Frame Type:
Framed
GSA Approved:
No
Hardware Included:
Yes
Height:
32-3/5 in
IAPMO Listed -:
No
ISO:
No
Installation Type:
Freestanding
LED Light:
No
MA Approved -:
No
MSS:
No
Material:
Plywood
Mirror Included:
No
NEMA:
No
NSF:
No
NSF Certified:
No
Number of Drawers:
3
Number of Handles:
Five Handle
Number of Shelves:
1
OSHA:
No
Origin:
Global
Smart Home Enabled:
No
Swing Arm Included:
No
Towel Bar Included:
No
Type:
J160V36ACG
UL Listed:
No
WaterSense Labeled:
No
cUPC Certified:
No