EMMELINE 36 SINGLE VANITY PEBBLE OAK W/ 3CM WHITE ZEUS TOP
EMMELINE 36 SINGLE VANITY PEBBLE OAK W/ 3CM WHITE ZEUS TOP
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The drawer box features English Dovetail joinery, and our signature brushed aluminum laminate drawer liners for easy cleaning
- The drawer boxes feature English Dovetail joinery, and our signature brushed aluminum laminate drawer liners for easy cleaning
- 3cm eased edge White Zeus quartz top includes a white porcelain rectangular sink that ships separately and includes mounting brackets for easy installation. Faucet not included.
- Faucet not included
- Tab style door pulls in Champagne Brass finish
- Soft-close, full extension, undermount drawer glides
- Includes one removable drawer organizer lined with our signature aluminum laminate, located on the right side of the lower drawer
- Two drawer cabinet
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Drain Location:
- Center
- Faucet Center Size:
- 8 in
- Number of Holes:
- 3 Hole
- Type:
- JD100V36PBO3WZ
- Vanity Top Shape:
- Square