2 in. Stainless Steel Standard Port NPT 2000# Ball Valve w/Filled PTFE with graphite seats
Series 3000 2 in. Stainless Steel Standard Port NPT 2000# Ball Valve w/Filled PTFE with graphite seats
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Frames made of durable, lightweight nylon
- Increased peripheral vision and protection due to six-base lens curve and folded-back lens design
- For applications where positive, long-lasting shutoff is required
- Folded-back lens acts as side shield
- Sleek, contemporary styled frame
- Eliminates the gaps between the face and spectacles
- Designed to match face contours
- Provides protection from 99.9% of UV rays
- Easy lens replacement
- Separate nosepiece of soft nylon snaps directly into browpiece, holding lens securely in place
Specifications
- API:
- API 607
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Series 3000
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 10497
- Length:
- 4-67/100 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Pressure - High:
- 2000
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Water, Oil, Gas
- Temperature Range:
- -20 to 500 Deg F (-29 to 260 Deg C)
- Type:
- J333600MLKZ
- UL Listed:
- No
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- 1 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Glass Filled PTFE, Graphite
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 5 lb
- cUPC Certified:
- No