1/2 in. Stainless Steel Full Port NPT 2000# Fire-Tite Ball Valve w/Xtreme Seats
Series 4000 1/2 in. Stainless Steel Full Port NPT 2000# Fire-Tite Ball Valve w/Xtreme Seats
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- ISO compliant bonnet
- Patented stem seal technology
- Robust engineering design self relieving seat technology
- Automatable
- Low fugitive emissions
- Bubble tight shut off
- Very long service life Bi-directional in hazardous media service
- High quality
Specifications
- API:
- API 598, API 607, API 608
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-193, ASTM A-351
- Collection:
- Series 4000
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 7-1, ISO 5211
- Length:
- 2-23/39 in
- MSS:
- MSS SP-25, MSS SP-55, MSS SP-72
- Material Type:
- 316
- Maximum Temperature:
- 100
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Pressure - Maximum:
- 2500 psi
- Pressure Class:
- 2000#
- UL Listed:
- No
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Xtreme
- Valve Size:
- 1/2 in
- Valve Stem:
- Rising
- Valve Type:
- Ball Valve