1 in. Carbon Steel Full Port NPT 2000# Fire-Tite Ball Valve w/Xtreme Seats
Series 4000 1 in. Carbon Steel Full Port NPT 2000# Fire-Tite Ball Valve w/Xtreme Seats
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Robust engineering design
- Self relieving seat technology
- Products sold in select areas only - please contact your local branch for availability in your area
- Multiple end connections (Threaded, socket weld, butt weld, custom)
- High quality
- ISO compliant bonnet
- Patented stem seal technology
Specifications
- ANSI:
- ANSI B16.34, ANSI B31.1, ANSI B31.3, ANSI B331.4, ANSI Class 600
- API:
- API 598, API 607, API 608
- ASME:
- ASME B1.20.1, ASME B16.11, ASME B16.25, ASME B16.34, ASME B31.1, ASME B31.3, ASME B31.4, ASME Class 800
- ASTM:
- ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM A-216 WCB
- Collection:
- Series 4000
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Carbon Steel
- Height:
- 3-21/50 in
- IAPMO Listed -:
- No
- ISO:
- ISO 17292, ISO 5211, ISO 7-1, ISO15848
- Length:
- 4-11/50 in
- MSS:
- MSS SP-25, MSS SP-55
- Material:
- Carbon Steel, Plastic
- Material Type:
- Xtreme
- Maximum Temperature:
- 100
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Pressure - High:
- 2500
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- Up to 600 Deg F
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 3 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Xtreme
- Valve Size:
- 1 in
- Valve Stem:
- Live-loaded
- Valve Type:
- Ball Valve
- Weight:
- 6.8 lb