1 in. Stainless Steel Full Port Socket Weld 2000# Fire-Tite Ball Valve w/Xtreme Seats
Series 4000 1 in. Stainless Steel Full Port Socket Weld 2000# Fire-Tite Ball Valve w/Xtreme Seats
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- Products sold in select areas only
Documents
Specifications
- Collection:
- Series 4000
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Length:
- 4-11/50 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Pressure Class:
- 2000#
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Xtreme
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve