6 mfd 440/370V Oval Run Capacitor
6 mfd 440/370V Oval Run Capacitor
Frequently Purchased Together
Product Details
Specifications
- CSA Certified:
- Yes
- Capacitor Type:
- Run
- Height:
- 2-1/5 in
- Length:
- 1-21/100 in
- MFD Rating -:
- 6 mfd
- Material:
- Aluminum
- Shape:
- Oval
- Temperature Range:
- -40 to 70 Deg C
- UL Listed:
- UL 810
- Volts:
- 440/370V
- Width:
- 2-3/100 in