7/8 in 8.7 Ton Suction Line Filter Drier
7/8 in 8.7 Ton Suction Line Filter Drier
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Contains activated alumina and molecular sieve
- Solid copper ODF connections
- Solid Core design
- UL Approved
- Durable powder coated paint
Documents
Specifications
- Fitting Size 1:
- 7/8 in
- Fitting Sizes:
- 7/8 in
- Length:
- 5-51/100 in
- Material:
- Alumina
- Product Type:
- Suction Line Filter Drier
- Refrigerant:
- R-134a, R-12, R-22, R-140a, R-407C, R-404a, R-507, R-502, R-410A, R-1234yf, R-290, R-448A, R-417A, R-422A
- Tonnage:
- 8.7 Tons
- Type:
- MAR28162