4 in. Speedi-set Cast Iron Cleanout
4053 Series 4 in. Speedi-set Cast Iron Cleanout
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Its 6 in (150) square nickel bronze top is particularly suited for installation in flooring materials having straight line patterns
- Constructed of Duo coated cast iron, this cleanout is designed to support foot and medium load wheeled traffic
- This labor saving cleanout uses our Twiss-to-Floor® adjustment technology to level the top with adjacent surfaces after the floor is poured and floor coverings are installed
Documents
Specifications
- Adjustable:
- Yes
- Application:
- Cast Iron Pipe, Commercial
- Coating:
- Duco
- Collection:
- 4053 Series
- Cover Material:
- Nickel Bronze
- Cover Shape:
- Square
- Diameter:
- 6 in
- Drain Base Height:
- 4 in
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 4 in
- Material:
- Bronze
- Outlet Type:
- Speedi-set
- Plug Diameter:
- 3-1/2 in
- Plug Included:
- Yes