2 in. Solid Interceptor
8715 Series 2 in. Solid Interceptor
Frequently Purchased Together
Product Details
- Figure 8715 is a larger capacity interceptor overall measures 13-1/8" wide x 13-1/8" front-to-back x 16-1/2" (333 x 333 x 420 mm)
- It is ideal for hospitals where a greater amount of solids is anticipated in the drainage water
- Larger capacity interceptor is ideal for hospitals where a greater amount of solids is anticipated in the drainage water
- These units are cleaned by removing the cover and lifting the strainer and screen assembly vertically out of the body
Specifications
- Application:
- Hospitals
- Collection:
- 8715 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Component Type:
- Strainer
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Height:
- 16-1/2 in
- Length:
- 11-5/8 in
- Material:
- Cast Iron, Fabricated Steel, Stainless Steel
- Product Type:
- Interceptor
- Width:
- 13-1/8 in