8 x 2 in. CC Coated Wide Body Service Saddle
8 x 2 in. CC Coated Wide Body Service Saddle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Strong Ductile Iron Body provides strength & mass for long term service
- Pressure activated hydromechanical gasket set in retaining cavity which traps the gasket internally and externally.
- Fusion Plastic Coating with Stainless Steel Strap(s)
- Wide body with wrap around design reinforces the pipe and provides stability
- Closed Canted Ears - for extra protection against electrolysis.
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM 536
- AWWA:
- AWWA C-800
- Application:
- Tapping
- Coating:
- Plastic
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 8 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 212
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Range (in):
- 8.63 in - 9.05 in
- Tap Size:
- 2 in
- Temperature Range:
- -40 to 212 Deg F
- Weight:
- 5 lb