8 x 3/4 in. IP Ductile Iron Electro-Galvanized Double Strap Saddle
8 x 3/4 in. IP Ductile Iron Electro-Galvanized Double Strap Saddle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Electrogalvanized
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fits Pipe Size:
- 8 in
- Material:
- Ductile Iron, Stainless Steel
- NSF Certified:
- No
- Range (in):
- 8.63 in - 9.05 in
- Tap Size:
- 3/4 in