10 x 18 in. Rubber and Stainless Steel Repair Clamp
Model 101 10 x 18 in. Rubber and Stainless Steel Repair Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Most popular and economical clamp provides a full circumferential seal and wide range
- Sizes 1-1/2 in. – 12 in.
- JCM universal clamp couplings provide a full circumferential seal and wide range for the permanent repair or reconnection of pipe
Specifications
- ANSI:
- ANSI 372, ANSI 61 Annex G, ANSI A21.11, ANSI C230
- ASTM:
- ASTM A-21.11, ASTM A-242, ASTM A-536 Grade 60-40-18, ASTM D-2000
- AWWA:
- AWWA C-111, AWWA C-230
- Coating:
- Shop Coated
- Collection:
- Model 101
- Diameter - Outside:
- 11 in
- Fits Pipe Size:
- 10 in
- Length:
- 18 in
- Material:
- Rubber, Stainless Steel
- Material Type:
- 304, SBR
- NSF:
- NSF 372, NSF 61 Annex G
- NSF Certified:
- Yes
- Product Type:
- Repair Clamp
- Range (in):
- 10.6 in - 11 in
- Weight:
- 52 lb