1 in. Stainless Steel Repair Clamp
Model #111 1 in. Stainless Steel Repair Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- These clamps have a heavy, full circumferential Buna-N gasket with a hardened recessed armor
- Provides extra sealing capability for heavily damaged pipe and pipe with reduced diameter due to corrosion
- JCM 111 full-repair clamps are a fast economical means of permanently repairing steel pipe with extensive corrosion, splits, punctures or pin holes
- Available in all stainless steel
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-536
- Application:
- Copper Tube, CTS Pipe, PVC Pipe, Steel
- Clean Bagged:
- No
- Collection:
- Model #111
- Diameter - Outside:
- 1-13/100 in
- Fits Pipe Size:
- 1 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron, Rubber, Stainless Steel, Steel
- Material Type:
- 18-8, 304, Buna-N
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Repair Clamp
- Weight:
- 0.8 lb
- Width:
- 3 in