6 in. 304 Stainless Steel Clamp
Model 161 6 in. 304 Stainless Steel Clamp
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- All stainless construction is suitable for hot, acidic or corrosive environments
- Sizes 2 in. - 12 in.
- All stainless steel fabricated repair clamp provides full circumferential seal and wide range
Specifications
- ASTM:
- ASTM D-2000
- Clean Bagged:
- No
- Collection:
- Model 161
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Clamp, Straight
- Length:
- 7-1/2 in
- Material:
- Stainless Steel, Rubber
- Material Type:
- 304, SBR
- NSF:
- NSF 372, NSF 61 Annex G
- NSF Certified:
- Yes
- Range (in):
- 6.85 in - 7.25 in
- Weight:
- 9 lb