26 in. Surface Mount Medicine Cabinet in Basic White
Topsider 26 in. Surface Mount Medicine Cabinet in Basic White
Frequently Purchased Together
Product Details
- Baked enamel finish
- Fixed Shelves
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Topsider
- Color Finish Category:
- Whites
- Color Finish Name:
- Basic White
- Depth:
- 5 in
- Glass Type:
- Float, Beveled
- Height:
- 26 in
- IAPMO Listed -:
- No
- Installation Type:
- Surface Mount
- Material:
- Steel, Glass
- Mirror Included:
- Yes
- Width:
- 16 in