1/2 - 3/4 in. CTS 14 ga J Hook
1/2 - 3/4 in. CTS 14 ga J Hook
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Safely secures pipe to wall, floor joist, and other surfaces
- Drive in with hammer
- Copper clad construction helps prevent galvanic corrosion
- Use with PVC, CPVC, copper, or other piping systems
Documents
Specifications
- Automatic Shut-Off:
- No
- Coating:
- Copper Clad
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper Clad
- Fits Pipe Size:
- 1/2 in - 3/4 in
- Gauge (metal):
- 14 ga
- Height:
- 2-1/5 in
- Length:
- 4-2/5 in
- MA Approved -:
- No
- Material:
- Copper Clad
- Product Type:
- J Hook
- WaterSense Labeled:
- No
- Weight:
- 1.8 lb
- Width:
- 6-1/5 in