1/2-3/4 X 20 Galvanized Pipe Bracket CPVC
1/2-3/4 X 20 Galvanized Pipe Bracket CPVC
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 20 gauge galvanized steel with 1" holes on 2" centers
- Use with B00014
- For use on sinks or lavatories using CPVC
- HOLDRITE #601-20
- Ideal for fixture stub-out supports
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized
- Height:
- 2-1/5 in
- Length:
- 20 in
- MA Approved -:
- No
- Material:
- Steel
- WaterSense Labeled:
- No
- Width:
- 21-3/5 in