1/2 in. Plastic Escutcheon in Polished Brass

You last purchased this on
 
Jones Stephens

1/2 in. Plastic Escutcheon in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

1/2 in. Plastic Escutcheon in Polished Brass

  • Fast #
  • Part #JF08050
  • Item #2475705
  • Manufacturer Part #F08050
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Plastic
  • Requires Certification

Specifications

Application:
Residential
Automatic Shut-Off:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Diameter - Outside:
2-3/4 in
Escutcheon Connection Type:
IPS
FM Approved:
No
Fits Pipe Size:
1/2 in
GSA Approved:
No
Hardware Included:
No
Height:
1/10 in
IAPMO Listed -:
No
Length:
2-7/10 in
MA Approved -:
No
Material:
Plastic
NSF Certified:
No
Product Type:
Flexible
Size:
1/2 in
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.05 lb
Width:
2-7/10 in