1/2 in. x 300 ft. PEX-B Tubing Coil in Red
1/2 in. x 300 ft. PEX-B Tubing Coil in Red
Frequently Purchased Together
Product Details
- Approved for use with F1807, F2159, and other insert fittings
- Easy installation
- Crosslinked polyethylene; PEX 5306
- ASTM E84, ASTM E119, ASTM F876, ASTM F877, ASTM F1807, and ASTM F2159 approved
- Approved for use in potable plumbing applications
- NSF/ANSI 14, 61 and 372 approved
- Flexible
- Corrosion resistant
- Meets CSA B137.5 standard
Specifications
- ASTM:
- ASTM F876
- Application:
- Water
- Color Finish Name:
- Red
- Diameter - Outside:
- 5/8 in
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- IAPMO Listed -:
- No
- Length:
- 28-1/2 in
- Material:
- Plastic
- Material Type:
- PEX-B
- Maximum Temperature:
- 203
- NSF:
- NSF 14, NSF 61, NSF 372
- PipeTubing Size:
- 1/2 in
- Pressure - Maximum:
- 160 psi