1/2 x 24 in. MIPS Gas Connector with Fitting in Yellow

You last purchased this on
 
Jones Stephens

1/2 x 24 in. MIPS Gas Connector with Fitting in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

1/2 x 24 in. MIPS Gas Connector with Fitting in Yellow

  • Fast #
  • Part #JG72308
  • Item #3702090
  • Manufacturer Part #G72308
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Includes ball valve
  • Durable stainless steel 304 material
  • 85,000BTU (24,911)W
  • Corrosion resistantconnectors add additional safety in highly corrosive environments or in areas where caustic chemicals are located
  • CSA Design certified domestically and internationally for indoor and outdoor use ANSI Z21.24-2015/CSA 6.10-2015 and ANSI Z21.75-2016/CSA 6.27-2016.
  • 100% leak tested to ensure safety and quality for a product you can trust
  • Quality flared end fittings create a metal-to-metal seal in critical applications
  • Corrugation extends all the way to the fitting for increased tubing flexibility
  • For proper product selection, use the ID and length of the line to locate the BTU rating
  • Minimum fitting tightening torque (in-lb/N-M) 200 / 22.6, Maximum fitting tightening torque 390 / 44.06
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372 2016, ANSI Z21.24, ANSI Z21.25 2015, ANSI Z21.75
Application:
Indoor, Outdoor
Automatic Shut-Off:
No
BTU:
85000
CSA Certified:
CSA 6.10 2015, CSA 6.27
Coating:
Yellow Anti-Corrosion Coating
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Diameter - Inside 1:
3/8 in
Diameter - Outside:
1/2 in
End Connection 1:
MIPS
End Connection 2:
FIPS
End Connections:
MIPS x FIPS
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
OD Tubing
Height:
1-3/4 in
Length:
24 in
MA Approved -:
Yes
MBH:
85
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Product Type:
With Fitting
Size:
1/2 in x 1/2 in
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.9 lb
Width:
3/4 in