1/2 x 3/8 in. Barbed x MIPT Brass Reducing Adapter
1/2 x 3/8 in. Barbed x MIPT Brass Reducing Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- End Connection 1:
- Barbed
- End Connection 2:
- MPT
- End Connections:
- Barbed x MPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Fitting Type:
- Reducing
- Height:
- 1/2 in
- Length:
- 3/5 in
- MA Approved -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Hose Barb to Pipe
- Size:
- 1/2 in x 3/8 in
- WaterSense Labeled:
- No
- Weight:
- 1 lb
- Width:
- 1/2 in