1-1/2 in. Copper x Female Adapter
1-1/2 in. Copper x Female Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Female Adapter
- Height:
- 2 in
- IAPMO Listed -:
- No
- Length:
- 2-1/5 in
- MA Approved -:
- No
- Material:
- Copper
- NSF Certified:
- No
- Product Type:
- Female Adapter
- Size:
- 1-1/2 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.55 lb
- Width:
- 2-1/5 in