1-1/2 x 6 in. 22 ga Stud Guard
1-1/2 x 6 in. 22 ga Stud Guard
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Protects piping and wiring from nails
- Self-nailing
Documents
Specifications
- Automatic Shut-Off:
- No
- Gauge (metal):
- 22 ga
- Length:
- 6 in
- MA Approved -:
- No
- Material:
- Steel
- Product Type:
- Self-Nailing
- Size:
- 1-1/2 in x 6 in
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in