1-1/4 in. x 100 ft. PEX-A Tubing Coil in White
1-1/4 in. x 100 ft. PEX-A Tubing Coil in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Approved for use with F1960, F1807, and F2159 fittings
- Easy installation
- Crosslinked polyethylene; PEX 5106
- NSF certified to ASTM F876/877 and CSA B137.5 per NSF/ANSI 14, 61 and 372
- Quiet operation
- Approved for use in potable plumbing applications
- Freeze resistant
- Corrosion resistant
- ASTM E84, ASTM F876, ASTM F877, ASTM F1960, and ASTM F2023 approved
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- PEX-A
- PipeTubing Size:
- 1-1/4 in
- Temperature Range:
- 73 to 180 Deg F
- UL Listed:
- No
- Weight:
- 29.76 lb