1-3/4 in. Round Burner Natural Gas
1-3/4 in. Round Burner Natural Gas
Frequently Purchased Together
Product Details
- Supplied with close nipple orifice and 1/2" plug
- 1-3/4" high x 4 1/2" wide, tapped 1/2" IPS in bottom and sides
Documents
Specifications
- ANSI:
- ANSI 372-2016, ANSI Z21.15
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA 9.1
- Clean Bagged:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fuel Type:
- Natural Gas
- Height:
- 1-3/5 in
- Length:
- 5-1/5 in
- MA Approved -:
- No
- Power Source:
- Gas
- Product Type:
- Natural Gas
- Size:
- 4-1/2 in x 1-3/4 in
- WaterSense Labeled:
- No
- Weight:
- 2.6 lb
- Width:
- 4-1/5 in