1-3/8 in. One Hole Lift and Turn Conversion Kit
1-3/8 in. One Hole Lift and Turn Conversion Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- One-hole faceplate
- Lift and Turn provides a positive lock
- Old World Bronze finish
- Constructed of durable corrosion resistant materials
- Simple installation with no special tools required
- Includes drain, bushing, faceplate, adapter bar and screws
- Bushing allows interchangeability between 1-3/8" and 1-1/2"
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Application:
- Residential
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old World Bronze
- Diameter:
- 1-3/8 in
- Height:
- 5-8/25 in
- IAPMO Listed -:
- No
- Length:
- 2-18/25 in
- MA Approved -:
- No
- Material:
- Zinc
- Product Type:
- Lift & Turn Kit
- WaterSense Labeled:
- No
- Weight:
- 0.89 lb
- Width:
- 3-3/20 in