10.1 oz. Tube Caulk in White

This product has been replaced by

PROFLO® White 100% Silicone Caulk in White
PROFLO® 10.1 oz 100% Silicone Caulk in White
Manufacturer Part #35623
You last purchased this on
 
Jones Stephens

10.1 oz. Tube Caulk in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

PROFLO® White 100% Silicone Caulk in White
PROFLO® 10.1 oz 100% Silicone Caulk in White
Manufacturer Part #35623
Jones Stephens

10.1 oz. Tube Caulk in White

  • Fast #
  • Part #JJ40288
  • Item #2473133
  • Manufacturer Part #J40288
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • 50 year life
  • Will not stain or bleed
  • Flexible, easy to use
  • Meets or exceeds ASTM C920
  • Seal, bond or insulate.
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
Fire Suppression System Rated:
No
GSA Approved:
No
Height:
11-3/5 in
Length:
8-1/10 in
MA Approved -:
No
Material:
Silicone
Size:
10.1 oz
UL Listed:
No
WaterSense Labeled:
No
Weight:
8.75 lb
Width:
6-3/10 in