16 Tongue & Grooved PLIER
16 Tongue & Grooved PLIER
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Reliable Permalock® fastener eliminates nut and bolt failure with increased joint strength
- Strong 90-degree, laser-hardened teeth for superior grip and longevity
- The original straight jaw tongue & groove pliers provide a strong, versatile grip for use in both directions
- Comfort grips
- Made in the USA
- Undercut tongue & groove won't slip
- Forged high carbon U.S. steel for maximum strength and durability is specially coated for ultimate rust protection
Specifications
- Height:
- 9/10 in
- MA Approved -:
- No
- Type:
- JJ40405
- WaterSense Labeled:
- No
- Weight:
- 2.5 lb
- Width:
- 4-3/5 in