17 oz. Inverted Marking Paint
17 oz. Inverted Marking Paint
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Best resistance to early fading and chalking; dries fast
- Excellent visibility on concrete, pavement, dirt, gravel, grass and more
- Product Application: construction, excavation, surveying, landscaping, and other commercial operations
- MIR compliant
- 40-90°F application temperature range
- Less than 5 minutes dry time at 70-80°F
- 17 oz.
- Easy to apply - no messy tip adjustments, non-clogging, locking spray tip won't pop off
- CARTON QUANTITIES ONLY
- GROUND TRANSPORTATION ONLY
Specifications
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Pinks
- Color Finish Name:
- Pink
- Fire Suppression System Rated:
- No
- Height:
- 10-1/5 in
- Length:
- 8-1/2 in
- MA Approved -:
- No
- Maximum Temperature:
- 120
- Product Type:
- Marking Spray, Striping Paint
- Size:
- 17 oz
- WaterSense Labeled:
- No
- Weight:
- 16.4 lb
- Width:
- 11-1/10 in