2-1/2 x 6 in. MIP Steel Dielectric Nipple
2-1/2 x 6 in. MIP Steel Dielectric Nipple
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 180 maximum temperature
- Prevents corrosion, lime and scale buildup
- Electroplated steel casing with non-corrosion thermoplastic lining
- For use on water heaters, dishwashers, water filtration systems
- Adds years of life to any water system
Documents
Specifications
- ANSI:
- ANSI 372-2016
- Application:
- Dishwashers, Water Heaters
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Coating:
- Electroplated
- End Connection 1:
- MIPS
- End Connection 2:
- MIPS
- End Connections:
- MIPS x MIPS
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Dielectric Nipple
- Height:
- 2-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 6 in
- MA Approved -:
- No
- Material:
- Steel
- Maximum Temperature:
- 180
- Size:
- 2-1/2 in x 6 in
- Type:
- Nipple
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.1 lb
- Width:
- 2-1/2 in