2 in. Flush Valve Repair Kit
2 in. Flush Valve Repair Kit
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Clear
- Includes vinyl lift strap
- For 2" flush valves
- Carded
- Less trunnion to use with current style plastic flush valves with ears
- Vinyl construction for excellent chemical resistance
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Automatic Shut-Off:
- No
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Height:
- 2-17/100 in
- IAPMO Listed -:
- No
- Length:
- 7-3/5 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Vinyl
- NSF Certified:
- No
- Product Type:
- Flush Valve
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.12 lb
- Width:
- 3-31/50 in