2 in. Heavy Duty ABS Drain Base with 3-1/2 in. Plastic Spud and 6 in. Nickel Bronze Strainer with Ring
2 in. Heavy Duty ABS Drain Base with 3-1/2 in. Plastic Spud and 6 in. Nickel Bronze Strainer with Ring
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Stainless steel strainers are .06" thick
- PB, NB and CP strainers are 3/16" thick
- 10" Pan
- Adjustable (see dimension D)
- Primer tapped with 1/2" plug
- Strainers are available in SS, PB, NB and CP
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- WaterSense Labeled:
- No