2 in. Plastic Flexible Escutcheon in White
2 in. Plastic Flexible Escutcheon in White
Frequently Purchased Together
Product Details
- 4.450 Flange OD
- Chrome plated
Specifications
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 4-9/20 in
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Flexible
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 2 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 3-7/10 in
- IAPMO Listed -:
- No
- Length:
- 4-7/10 in
- MA Approved -:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Product Type:
- Flexible
- Size:
- 2 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.1 lb
- Width:
- 4-3/5 in