2 in. Steel Coupling
2 in. Steel Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Coating:
- Black
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, Coupling
- Height:
- 1-9/10 in
- IAPMO Listed -:
- No
- Length:
- 2-3/5 in
- MA Approved -:
- No
- Material:
- Steel
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.8 lb
- Width:
- 2-7/10 in