2 x 3 in. PVC Shower Drain with 2 in. PVC Spud and 4 in. Square Nickel Bronze Strainer and Collar
2 x 3 in. PVC Shower Drain with 2 in. PVC Spud and 4 in. Square Nickel Bronze Strainer and Collar
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Comes with square screw-in nickel bronze strainer
- Durable gray PVC spud to camouflage dirt and soap scum
- Fits over 2” or inside 3” Schedule 40 DWV pipe
- Brass inserts ensure secure clamping of membrane
- Beveled edge allows for recessed installation
- Reversible clamping ring for additional 1/2" height adjustment
- Low profile for first and second floor installations
- Ability to use a snap-in or screw-in strainer
- Recessed sump area for added drainage
- Dual weep holes
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2-2015
- Adjustable:
- Yes
- CSA Certified:
- CSA B125.2-15
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 2 in x 3 in
- WaterSense Labeled:
- No